- 20⁰ Pressure Angle
- Steel, Hardened Teeth Material
- 4 in Pitch Diameter
- 1.5 in Bore Diameter
description
- Boston Miter Gears are designed for the transmission of motion and power between two intersecting shafts positioned at a right angle. Miter Gears are similar to Bevel Gears except Miter Gears are used for 1:1 ratios. Straight tooth Miter Gears are cut with a generated “Coniflex” tooth form providing increased life and quieter operating conditions. Spiral tooth Miter Gears are better suited for higher speeds and high torque applications.
features
- Coniflex® tooth form for increased life and smoother, quieter operation
| Outside Dia. | 4.24 in |
| Bore Dia. | 1.5 in |
| Torque at 900 RPM | 770 lb/in |
| Torque at 300 RPM | 1260 lb/in |
| Torque at 200 RPM | 1417 lb/in |
| Mounting Distance | 3.625 in |
| Pressure Angle | 20 degrees |
| Length Through Bore | 2.317 in |
| Bore Size | 1.5 in |
| Hub Dia. | 3 in |
| Spiral Direction | Straight |
| Torque at 1200 RPM | 630 lb/in |
| No. of Teeth | 24 |
| No. of Teeths | 24 |
| Diametral Pitch | 6 |
| Pitch Diameter | 4 in |
| Rated Torque [Max] | 755 @ 900 rpm |
| Torque at 600 RPM | 840 lb/in |
| Hardened Teeth | With Hardened Teeth |
| Pitch Dia. | 4 in |
| Keyway | Standard |
| Straight Tooth | Yes |
| Material | Steel, Hardened Teeth |
| Ratio | 1:1 |
| Torque at 1800 RPM | N/A |
| O.D. | 4.24 in |
| Weight | 4.001 LB |
| EAN or UPC | 781711123843 |

