Skip to content Skip to navigation menu
48 DP 14.5⁰ PA 0.333 in PD Steel/Hardened Right Hand Worm

HLSH-1

48 DP 14.5⁰ PA 0.333 in PD Steel/Hardened Right Hand Worm
Item #101752196
  • 0.38 in Outside Diameter
  • 0.26 in Hub Diameter
  • Steel, Hard-Polished Thread
48 DP 14.5⁰ PA 0.333 in PD Steel/Hardened Right Hand Worm
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.38 in Outside Diameter
  • 0.26 in Hub Diameter
  • Steel, Hard-Polished Thread

description

  • When used with worm gears, Boston Gear worms provide an effective answer for power transmission applications requiring high ratio speed reduction in a limited space using right angle (90°), non-intersecting shafts. Manufactured from acetal, nylon, and hardened and unhardened steel, they offer the smoothest, quietest form of gearing when properly applied.Because the efficiency of a worm gear drive depends on the lead angle and number of starts on the worm, it's important to keep the ratio as low as possible. It is equally important that worms and worm gears used together must have the same diametrical pitch and threads.

features

  • Increased efficiency with lower ratios
  • Resistance to back driving with some ratios
  • Minimal space requirements
  • High ratio speed reduction
  • Smoothest, quietest form of gearing
  • 90° nonintersecting shaft applications
Pitch Diameter 0.333 in
No. of Leads Single
Hub Dia. 0.26 in
Bore Size 0.1875 in
O.D. 0.38 in
Spiral Tooth Yes
Pressure Angle 14 1/2 degrees
Right / Left Hand Right Hand
Length Through Bore 0.752 in
Hand Right
No. of Threads Single
Pitch Dia. 0.333 in
Face Thread Length 0.563 in
Diametral Pitch 48
Hardened Teeth With Hardened Teeth
Material Steel, Hard-Polished Thread
Weight 0.011 LB
EAN or UPC 781711130261
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison