- 12 Diametral Pitch
- 18 Teeth
- 20 ° Pressure Angle
- 1 1/2" Pitch Diameter
- 5/8" Nominal Bore
description
- Spiral tooth form miter bevel gears are suited for higher speed and larger torque applications
features
- Coniflex® tooth form for increased life and smoother, quieter operation
| Outside Dia. | 1.61 in |
| Torque at 1800 RPM | 98 lb/in |
| Pitch Diameter | 1.5 in |
| Torque at 900 RPM | 112 lb/in |
| Hub Dia. | 1 1/4 in |
| Torque at 300 RPM | 128 lb/in |
| Mounting Distance | 1 1/2 in |
| Length Through Bore | 1.021 in |
| Torque at 600 RPM | 105 lb/in |
| Spiral Direction | Left Hand |
| Keyway | w/Keyway & Setscrew |
| Material | Steel |
| Bore Size | 0.625 in |
| No. of Teeth | 18 |
| Torque at 1200 RPM | 105 lb/in |
| Torque at 200 RPM | 129 lb/in |
| Diametral Pitch | 12 |
| Pressure Angle | 20 degrees |
| Hardened Teeth | With Hardened Teeth |
| Weight | 0.331 LB |
| EAN or UPC | 781711123423 |

