- 10 Diametral Pitch
- 25 Teeth
- 20 ° Pressure Angle
- 2 1/2" Pitch Diameter
- 7/8" Nominal Bore
description
- Spiral tooth form miter bevel gears are suited for higher speed and larger torque applications
features
- Coniflex® tooth form for increased life and smoother, quieter operation
| Torque at 900 RPM | 427 lb/in |
| Torque at 1800 RPM | 388 lb/in |
| Torque at 200 RPM | 535 lb/in |
| Torque at 600 RPM | 472 lb/in |
| Torque at 300 RPM | 525 lb/in |
| Mounting Distance | 2.438 in |
| Pressure Angle | 20 degrees |
| Hardened Teeth | With Hardened Teeth |
| Length Through Bore | 1.63 in |
| Bore Size | 0.875 in |
| Spiral Direction | Right Hand |
| No. of Teeth | 25 |
| Diametral Pitch | 10 |
| Material | Steel |
| Pitch Diameter | 2.5 in |
| Hub Dia. | 2 in |
| Outside Dia. | 2.63 in |
| Torque at 1200 RPM | 415 lb/in |
| Keyway | w/Keyway & Setscrew |
| Weight | 1.301 LB |
| EAN or UPC | 781711123584 |

