- 7 Diametral Pitch
- 21 Teeth
- 20 ° Pressure Angle
- 3" Pitch Diameter
- 1" Nominal Bore
| No. of Teeth | 21 |
| Length Through Bore | 1.786 in |
| Pressure Angle | 20 degrees |
| Keyway | N/A |
| Torque at 1800 RPM | 525 lb/ft |
| Torque at 600 RPM | 682 lb/ft |
| Keyway Size | N/A |
| Bore Size | 1 in |
| Hub Dia. | 2 1/2 in |
| Hardened Teeth | With Hardened Teeth |
| Torque at 900 RPM | 630 lb/ft |
| Diametral Pitch | 7 |
| Mounting Distance | 2 3/4 in |
| Torque at 300 RPM | 756 lb/ft |
| Spiral Direction | Left Hand |
| Torque at 200 RPM | 787 lb/ft |
| Pitch Diameter | 3 in |
| Torque at 1200 RPM | 577 lb/ft |
| Material | Steel |
| Weight | 1.901 LB |
| EAN or UPC | 781711123829 |

