Boston Miter Gears are designed for the transmission of motion and power between two intersecting shafts positioned at a right angle. Miter Gears are similar to Bevel Gears except Miter Gears are used for 1:1 ratios. Straight tooth Miter Gears are cut with a generated “Coniflex” tooth form providing increased life and quieter operating conditions. Spiral tooth Miter Gears are better suited for higher speeds and high torque applications.
Hardened Teeth
With Hardened Teeth
Torque at 900 RPM
630 lb/ft
Bore Size
1 in
Material
Steel, Hardened Teeth
Torque at 1800 RPM
525 lb/ft
No. of Teeth
21
No. of Teeths
21
Torque at 600 RPM
682 lb/ft
Torque at 300 RPM
756 lb/ft
O.D.
3.19 in
Keyway Size
N/A
Diametral Pitch
7
Hub Dia.
2 1/2 in
Bore Dia.
1 in
Torque at 1200 RPM
577 lb/ft
Pitch Dia.
3 in
Torque at 200 RPM
787 lb/ft
Mounting Distance
2.75 in
Length Through Bore
1.786 in
Pressure Angle
20 degrees
Ratio
1:1
Pitch Diameter
3 in
Spiral Tooth
Yes
Rated Torque [Max]
566 @ 1200 rpm
Keyway
Standard
Spiral Direction
Right Hand
Weight
1.901 LB
EAN or UPC
781711123805
We're here for you
with Service Centers across the country - We have your back