- Male Rod End, Right Hand, Precision Grade, 5/8" Bore, 5/8-18 Thread, Regreasable
features
- Resist corrosion
- Low carbon steel-plated outer member
- Case hardened steel-plated ball
- Oil impregnated sintered bronze insert
| Threads per Inch | 18 |
| Thread Size | 5/8 |
| Grade | Precision |
| Static Load Rating [Max] | 9350 lbf |
| Lubrication | Relubricatable |
| Ball Material | Case Hardened Steel Plated for Corrosion Resistance |
| Housing Width | 0.562 in |
| Bore Size | 0.625 in - 5/8 in |
| Misalignment Range | ±6° |
| Thread Type | UNF |
| Thread Pitch | N/A |
| Ball Flat Dia. | 0.801 in |
| Right / Left Hand | Right Hand |
| Insert Material | Oil Impregnated Bronze |
| Ball Dia. | 1.098 in |
| Bearing Type | Plain Bearing |
| Length Through Bore | 0.75 in |
| Lube Fitting | w/ Lube Fitting |
| Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
| Head Diameter | 1 1/2 in |
| Weight | 0.392 LB |
| EAN or UPC | 781711482728 |

