- Male Rod End, Right Hand, Commercial Grade, 1/4" Bore, 1/4-28 Thread, Regreasable
features
- Resist corrosion
- Low carbon steel-plated outer member
- Case hardened steel-plated ball
- Oil impregnated sintered bronze insert
| Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
| Insert Material | Oil Impregnated Bronze |
| Misalignment Range | ±6 1/2° |
| Head Diameter | 3/4 in |
| Bearing Type | Plain Bearing |
| Thread Pitch | N/A |
| Length Through Bore | 0.375 in |
| Ball Dia. | 0.51 in |
| Threads per Inch | 28 |
| Lubrication | Relubricatable |
| Housing Width | 0.281 in |
| Ball Material | Case Hardened Steel Plated for Corrosion Resistance |
| Thread Size | 1/4 |
| Ball Flat Dia. | 0.346 in |
| Static Load Rating [Max] | 2250 lbf |
| Right / Left Hand | Right Hand |
| Lube Fitting | w/ Lube Fitting |
| Grade | Commercial |
| Thread Type | UNF |
| Bore Size | 0.250 in - 1/4 in |
| Weight | 0.626 LB |
| EAN or UPC | 781711482018 |

