- Male Rod End, Right Hand, Precision Grade, 5/16" Bore, 5/16-24 Thread, Regreasable
features
- Resist corrosion
- Low carbon steel-plated outer member
- Case hardened steel-plated ball
- Oil impregnated sintered bronze insert
| Bearing Type | Plain Bearing |
| Lube Fitting | w/ Lube Fitting |
| Thread Pitch | N/A |
| Ball Material | Case Hardened Steel Plated for Corrosion Resistance |
| Static Load Rating [Max] | 2850 lbf |
| Head Diameter | 7/8 in |
| Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
| Right / Left Hand | Right Hand |
| Housing Width | 0.344 in |
| Bore Size | 0.313 in - 5/16 in |
| Threads per Inch | 24 |
| Ball Flat Dia. | 0.438 in |
| Ball Dia. | 0.618 in |
| Misalignment Range | ±5 1/2° |
| Thread Type | UNF |
| Length Through Bore | 0.4375 in |
| Thread Size | 5/16 |
| Lubrication | Relubricatable |
| Insert Material | Oil Impregnated Bronze |
| Grade | Precision |
| Weight | 0.11 LB |
| EAN or UPC | 781711482681 |

