- Series HM803100 Single Cup
- 3 1/2" OD x 0.9063" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Enclosure | N/A |
| I.D. | N/A |
| O.D. Type | Straight |
| Housing Fillet Radius [Max] | 0.13 in |
| Origin | Cups |
| Tolerance | Standard |
| Bearing Type | Single Cup |
| Cup Type | Single Cup |
| Series | HM803100 |
| O.D. | 3.5 in |
| Cone Width | N/A |
| Cup Width | 0.9063 in |
| Material | Steel |
| Weight | 0.1 LB |
| EAN or UPC | 781711270707 |

