- HM803100 Series Single Cone
- 1 5/8" Straight Bore
- 1.1560" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| O.D. | N/A |
| Enclosure | Open |
| Bore Type | Round Bore |
| Cone Width | 1.156 in |
| Bearing Type | Single Cone |
| Tolerance | Standard |
| Cup Width | N/A |
| Origin | Cones |
| Series | HM803100 |
| Material | Steel |
| I.D. | 1 5/8 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| Cone Type | Single Cone |
| Weight | 0.1 LB |
| EAN or UPC | 781711270721 |

