- Series HM88600 Single Cup
- 2.844" OD x 0.7812" Wide
- 0.090" Maximum Housing Fillet Radius
- Standard Tolerance
| Bearing Type | Single Cup |
| Cone Width | N/A |
| Enclosure | N/A |
| Origin | Cups |
| Cup Type | Single Cup |
| Series | HM88600 |
| Material | Steel |
| Housing Fillet Radius [Max] | 0.09 in |
| Cup Width | 0.7812 in |
| I.D. | N/A |
| O.D. | 2.844 in |
| Tolerance | Standard |
| O.D. Type | Straight |
| Weight | 0.5 LB |
| EAN or UPC | 781711514030 |

