Boston Gear's helical gear drives have been used in some of the most demanding applications and environments across a wide range of industries. We've designed the product line to include three different series in order to meet a broader array of application requirements. In addition, these compact, heavy-duty gear drives are built to simplify maintenance and provide consistently reliable operation.
Output Torque
172 lb-in
Output Bore Code
B556C
Motor Frame Size
B556C
Ratio
1.5:1
Output Torque Rating Range [Min]
100 lb-in, 10 Nm
Standard
AGMA Service Class I
Input Motor HP
3
Output Shaft
Projecting O/P
Output Speed
1167 rpm
Output Torque Rating Range [Max]
349 lb-in, 49 Nm
Input Power Rating
3.29 hp, 2.453 kW
Weight
18.001 LB
EAN or UPC
884107120607
We're here for you
with Service Centers across the country - We have your back