Boston Gear's helical gear drives have been used in some of the most demanding applications and environments across a wide range of industries. We've designed the product line to include three different series in order to meet a broader array of application requirements. In addition, these compact, heavy-duty gear drives are built to simplify maintenance and provide consistently reliable operation.
Output Torque Rating Range [Max]
349 lb-in, 49 Nm
Output Shaft
Projecting O/P
Motor Frame Size
B556C
Input Motor HP
2
Output Bore Code
B556C
Output Speed
583 rpm
Standard
AGMA Service Class I
Ratio
3:1
Input Power Rating
2.06 hp, 1.536 kW
Output Torque
216 lb-in
Output Torque Rating Range [Min]
100 lb-in, 10 Nm
Weight
18.001 LB
EAN or UPC
884107120621
We're here for you
with Service Centers across the country - We have your back