Boston Gear's helical gear drives have been used in some of the most demanding applications and environments across a wide range of industries. We've designed the product line to include three different series in order to meet a broader array of application requirements. In addition, these compact, heavy-duty gear drives are built to simplify maintenance and provide consistently reliable operation.
Output Shaft
Projecting O/P
Ratio
1.5:1
Output Bore Code
B7140TC
Standard
AGMA Service Class I
Output Torque Rating Range [Min]
625 lb-in, 75 Nm
Output Torque
712 lb-in
Output Torque Rating Range [Max]
899 lb-in, 99 Nm
Input Motor HP
10
Input Power Rating
13.6 hp, 10.142 kW
Output Speed
1167 rpm
Motor Frame Size
B7140TC180C
Weight
25.001 LB
EAN or UPC
884107120683
We're here for you
with Service Centers across the country - We have your back