Boston Gear's helical gear drives have been used in some of the most demanding applications and environments across a wide range of industries. We've designed the product line to include three different series in order to meet a broader array of application requirements. In addition, these compact, heavy-duty gear drives are built to simplify maintenance and provide consistently reliable operation.
Output Torque Rating Range [Min]
625 lb-in, 75 Nm
Output Shaft
Projecting O/P
Standard
AGMA Service Class I
Output Speed
875 rpm
Input Motor HP
10
Input Power Rating
11.76 hp, 8.769 kW
Ratio
2:1
Output Bore Code
B7140TC
Motor Frame Size
B7140TC180C
Output Torque
822 lb-in
Output Torque Rating Range [Max]
899 lb-in, 99 Nm
Weight
25.001 LB
EAN or UPC
884107120720
We're here for you
with Service Centers across the country - We have your back