There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Boston Gear's helical gear drives have been used in some of the most demanding applications and environments across a wide range of industries. We've designed the product line to include three different series in order to meet a broader array of application requirements. In addition, these compact, heavy-duty gear drives are built to simplify maintenance and provide consistently reliable operation.
Input Motor HP
7.5
Output Torque
944 lb-in
Input Power Rating
9.48 hp, 7.069 kW
Ratio
3:1
Motor Frame Size
B7140TC180C
Output Speed
583 rpm
Output Torque Rating Range [Max]
1174 lb-in, 124 Nm
Output Shaft
Projecting O/P
Output Torque Rating Range [Min]
900 lb-in, 100 Nm
Output Bore Code
B556C
Standard
AGMA Service Class I
Weight
25.001 LB
EAN or UPC
884107120751
We're here for you
with Service Centers across the country - We have your back