Boston Gear's helical gear drives have been used in some of the most demanding applications and environments across a wide range of industries. We've designed the product line to include three different series in order to meet a broader array of application requirements. In addition, these compact, heavy-duty gear drives are built to simplify maintenance and provide consistently reliable operation.
Output Bore Code
B7140TC
Ratio
3:1
Standard
AGMA Service Class I
Output Torque Rating Range [Max]
1174 lb-in, 124 Nm
Input Power Rating
9.48 hp, 7.069 kW
Output Shaft
Projecting O/P
Input Motor HP
7.5
Motor Frame Size
B7140TC180C
Output Torque Rating Range [Min]
900 lb-in, 100 Nm
Output Torque
944 lb-in
Output Speed
583 rpm
Weight
25.001 LB
EAN or UPC
884107120768
We're here for you
with Service Centers across the country - We have your back