Boston Gear's helical gear drives have been used in some of the most demanding applications and environments across a wide range of industries. We've designed the product line to include three different series in order to meet a broader array of application requirements. In addition, these compact, heavy-duty gear drives are built to simplify maintenance and provide consistently reliable operation.
Standard
AGMA Service Class I
Ratio
4:1
Motor Frame Size
B7140TC180C
Input Power Rating
6.88 hp, 5.13 kW
Output Speed
437 rpm
Output Torque
962 lb-in
Input Motor HP
5
Output Torque Rating Range [Min]
900 lb-in, 100 Nm
Output Bore Code
B7140TC
Output Torque Rating Range [Max]
1174 lb-in, 124 Nm
Output Shaft
Projecting O/P
Weight
25.001 LB
EAN or UPC
884107120805
We're here for you
with Service Centers across the country - We have your back