Boston Gear's helical gear drives have been used in some of the most demanding applications and environments across a wide range of industries. We've designed the product line to include three different series in order to meet a broader array of application requirements. In addition, these compact, heavy-duty gear drives are built to simplify maintenance and provide consistently reliable operation.
Output Bore Code
B7140TC
Ratio
5:1
Output Torque
884 lb-in
Output Torque Rating Range [Max]
899 lb-in, 124 Nm
Output Shaft
Projecting O/P
Motor Frame Size
B556C
Input Power Rating
5.06 hp, 3.773 kW
Output Speed
350 rpm
Input Motor HP
3
Output Torque Rating Range [Min]
625 lb-in, 100 Nm
Standard
AGMA Service Class I
Weight
25.001 LB
EAN or UPC
884107120829
We're here for you
with Service Centers across the country - We have your back