Boston Gear's helical gear drives have been used in some of the most demanding applications and environments across a wide range of industries. We've designed the product line to include three different series in order to meet a broader array of application requirements. In addition, these compact, heavy-duty gear drives are built to simplify maintenance and provide consistently reliable operation.
Motor Frame Size
B9180TC210C
Ratio
1.5:1
Input Power Rating
17.79 hp, 13.266 kW
Standard
AGMA Service Class I
Output Torque Rating Range [Min]
900 lb-in, 100 Nm
Output Torque
932 lb-in
Input Motor HP
15
Output Shaft
Projecting O/P
Output Speed
1167 rpm
Output Torque Rating Range [Max]
1174 lb-in, 124 Nm
Output Bore Code
B11210TC
Weight
50.001 LB
EAN or UPC
884107120874
We're here for you
with Service Centers across the country - We have your back