Skip to content Skip to navigation menu
Boston GearHMF3-2K-B9-B9

HMF3-2K-B9-B9

2:1 Ratio Projecting Output Shaft Size 3 Helical Multiplier
Item #102155412
  • Projecting Output Shaft
  • 2:1 Ratio
Boston GearHMF3-2K-B9-B9
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Projecting Output Shaft
  • 2:1 Ratio

description

  • Boston Gear's helical gear drives have been used in some of the most demanding applications and environments across a wide range of industries. We've designed the product line to include three different series in order to meet a broader array of application requirements. In addition, these compact, heavy-duty gear drives are built to simplify maintenance and provide consistently reliable operation.
Output Bore Code B9180TC
Output Torque 1075 lb-in
Ratio 2:1
Standard AGMA Service Class I
Output Torque Rating Range [Max] 1174 lb-in, 124 Nm
Output Shaft Projecting O/P
Output Speed 875 rpm
Motor Frame Size B9180TC210C
Input Motor HP 10
Output Torque Rating Range [Min] 900 lb-in, 100 Nm
Input Power Rating 15.38 hp, 11.469 kW
Weight 50.001 LB
EAN or UPC 884107120928
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison