Boston Gear's helical gear drives have been used in some of the most demanding applications and environments across a wide range of industries. We've designed the product line to include three different series in order to meet a broader array of application requirements. In addition, these compact, heavy-duty gear drives are built to simplify maintenance and provide consistently reliable operation.
Ratio
5:1
Output Torque
1155 lb-in
Output Torque Rating Range [Max]
1174 lb-in, 149 Nm
Output Bore Code
B9180TC
Output Speed
350 rpm
Input Motor HP
5
Output Torque Rating Range [Min]
900 lb-in, 125 Nm
Input Power Rating
6.61 hp, 4.929 kW
Standard
AGMA Service Class I
Motor Frame Size
B9180TC210C
Output Shaft
Projecting O/P
Weight
50.001 LB
EAN or UPC
884107121048
We're here for you
with Service Centers across the country - We have your back