- Male Rod End, Left Hand, Precision Grade, 7/16" Bore, 7/16-20 Thread, Non-Relubricatable
features
- Resist corrosion
- Low carbon steel-plated outer member
- Case hardened steel-plated ball
- Oil impregnated sintered bronze insert
| Bearing Type | Plain Bearing |
| Static Load Rating [Max] | 5300 lbf |
| Lubrication | Non-Relubricatable |
| Ball Material | Case Hardened Steel Plated for Corrosion Resistance |
| Lube Fitting | w/o Lube Fitting |
| Length Through Bore | 0.5625 in |
| Misalignment Range | ±6° |
| Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
| Thread Size | 7/16 |
| Ball Dia. | 0.806 in |
| Insert Material | Oil Impregnated Bronze |
| Thread Pitch | N/A |
| Right / Left Hand | Left Hand |
| Threads per Inch | 20 |
| Bore Size | 0.438 in - 7/16 in |
| Grade | Precision |
| Ball Flat Dia. | 0.578 in |
| Thread Type | UNF |
| Head Diameter | 1 1/8 in |
| Housing Width | 0.437 in |
| Weight | 0.151 LB |
| EAN or UPC | 781711482803 |

