- Male Rod End, Left Hand, Precision Grade, 7/16" Bore, 7/16-20 Thread, Self-Lubricating
features
- Resist corrosion
- Low carbon steel-plated outer member
- 52100 steel heat-treated plated ball
- Carbon steel-plated insert
- Teflon® fabric liner permanently bonded to insert ID
| Misalignment Range | ±7° |
| Liner | Teflon® |
| Ball Material | Chrome Plated 52100 Steel |
| Thread Pitch | N/A |
| Ball Flat Dia. | 0.586 in |
| Housing Width | 0.437 in |
| Thread Type | UNF |
| Head Diameter | 1 1/8 in |
| Insert Material | Plated Carbon Steel or Stainless Steel |
| Threads per Inch | 20 |
| Length Through Bore | 0.5625 in |
| Static Load Rating [Max] | 4218 lbf |
| Thread Size | 7/16 |
| Ball Dia. | 0.813 in |
| Bearing Type | Plain Bearing |
| Grade | Precision |
| Lube Fitting | w/o Lube Fitting |
| Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
| Bore Size | 0.438 in - 7/16 in |
| Right / Left Hand | Left Hand |
| Lubrication | Self-Lubricating |
| Weight | 0.161 LB |
| EAN or UPC | 781711480687 |

