- Male Rod End, Right Hand, Precision Grade, 7/16" Bore, 1/2-20 Thread, Regreasable
features
- Alloy steel, heat-treated magnetic particle inserted plated outer member
- 52100 steel heat-treated plated ball
- Aluminum bronze
| Housing Width | 0.437 in |
| Lube Fitting | w/ Lube Fitting |
| Threads per Inch | 20 |
| Misalignment Range | ±7° |
| Thread Pitch | N/A |
| Length Through Bore | 0.5625 in |
| Lubrication | Relubricatable |
| Right / Left Hand | Right Hand |
| Thread Size | 1/2 |
| Bearing Type | Plain Bearing |
| Ball Material | Chrome Plated 52100 Steel |
| Ball Dia. | 0.813 in |
| Housing Material | Heat Treated Alloy Steel Plated for Corrosion Resistance |
| Insert Material | Plated Alloy Steel or Stainless Steel |
| Ball Flat Dia. | 0.586 in |
| Thread Type | UNF |
| Head Diameter | 1 1/8 in |
| Bore Size | 0.438 in - 7/16 in |
| Grade | Precision |
| Static Load Rating [Max] | 11000 lbf |
| Weight | 0.157 LB |
| EAN or UPC | 781711483404 |

