- Size 016 Torque Limiter
- Light Torque Range
- Minimum Plain Bore
features
- Automatic re-engagement
- Bearing lock washer
- Nonasbestos friction disks
- Fast, simple adjustment
- Single nut adjustment
| Bore Dia. [Min] | 0.2800 in |
| Outside Dia. | 1.57 in |
| Overall Length | 1.1 in |
| Bore Dia. [Max] | 0.5500 in |
| Stock Bore Size | 0.28 in |
| Use With | TLF-016 |
| Torque Rating [Max] | 133 in lb |
| Chain Size, Minimum No. of Teeth | #35-22 Teeth |
| Weight | 25.1 LB |
| EAN or UPC | 781711407073 |

