- Size 012 Torque Limiter
- Medium Torque Range
- Minimum Plain Bore
features
- Automatic re-engagement
- Bearing lock washer
- Nonasbestos friction disks
- Fast, simple adjustment
- Single nut adjustment
| Outside Dia. | 1.18 in |
| Chain Size, Minimum No. of Teeth | #35-16 Teeth |
| Stock Bore Size | 3/16 in |
| Torque Rating [Max] | 88 in lb |
| Use With | TLF-012 |
| Bore Dia. [Min] | 3/16 in |
| Bore Dia. [Max] | 7/16 in |
| Overall Length | 1.22 in |
| Weight | 25.1 LB |
| EAN or UPC | 781711407066 |

