The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Style
Right Angle
Input Motor HP
1
Media Mapping Hollow Bore
P14
Base Mounting Attachment
No Base
Fan Cooled
No
Output Shaft Projection
Hollow Output
Input Power Rating
1.13 hp, 0.843 kW
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Material
Cast Iron, Standard Paint
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Standard
AGMA Service Class I
Series
700
Reduction Type
Single
Output Shaft
Hollow
Output Bore Shaft Dia.
0.875 in
Output Speed
116.7 rpm
Center Distance Code
718
Center Distance
1.75 in
Output Torque
552 lb-in
Media Mapping Output
H
Ratio
15:1
Media Mapping Style
HQC
Motor Frame Size
B556C
Rated Efficiency
90%
Weight
28.1 LB
EAN or UPC
884107019406
We're here for you
with Service Centers across the country - We have your back