The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Output Speed
43.8 rpm
Standard
AGMA Service Class I
Media Mapping Output
H
Reduction Type
Single
Style
Right Angle
Material
Cast Iron, Standard Paint
Series
700
Base Mounting Attachment
No Base
Ratio
40:1
Input Motor HP
0.50
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Output Shaft Projection
Hollow Output
Center Distance
1.75 in
Media Mapping Style
HQC
Rated Efficiency
74%
Media Mapping Hollow Bore
P16
Output Bore Shaft Dia.
1 in
Fan Cooled
No
Input Power Rating
0.57 hp, 0.425 kW
Output Shaft
Hollow
Motor Frame Size
B556C
Center Distance Code
718
Output Torque
609 lb-in
Weight
28.1 LB
EAN or UPC
191191050544
We're here for you
with Service Centers across the country - We have your back