The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Output Speed
350 rpm
Output Bore Shaft Dia.
1 in
Output Shaft
Hollow
Media Mapping Style
HQC
Style
Right Angle
Center Distance Code
718
Output Torque
432 lb-in
Series
700
Rated Efficiency
94%
Fan Cooled
No
Standard
AGMA Service Class II
Media Mapping Output
H
Input Power Rating
2.55 hp, 1.902 kW
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Ratio
5:1
Material
Cast Iron, Standard Paint
Motor Frame Size
B556C
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Base Mounting Attachment
No Base
Output Shaft Projection
Hollow Output
Center Distance
1.75 in
Media Mapping Hollow Bore
P16
Input Motor HP
2
Reduction Type
Single
Weight
28.1 LB
EAN or UPC
884107015118
We're here for you
with Service Centers across the country - We have your back