The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Ratio
30:1
Output Shaft Projection
Hollow Output
Center Distance Code
721
Input Power Rating
0.99 hp, 0.738 kW
Output Torque
871 lb-in
Output Shaft
Hollow
Fan Cooled
No
Reduction Type
Single
Media Mapping Style
HQC
Input Motor HP
1
Motor Frame Size
B556C
Series
700
Media Mapping Output
H
Output Bore Shaft Dia.
1.125 in
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Output Speed
58.3 rpm
Style
Right Angle
Standard
AGMA Service Class I
Base Mounting Attachment
No Base
Material
Cast Iron, Standard Paint
Media Mapping Hollow Bore
P18
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Rated Efficiency
81%
Center Distance
2.0625 in
Weight
38.1 LB
EAN or UPC
781711738061
We're here for you
with Service Centers across the country - We have your back