The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Series
700
Fan Cooled
No
Ratio
20:1
Output Shaft
Hollow
Output Shaft Projection
Hollow Output
Media Mapping Hollow Bore
P23
Material
Cast Iron, Standard Paint
Center Distance Code
726
Style
Right Angle
Input Power Rating
2.34 hp, 1.745 kW
Rated Efficiency
88%
Center Distance
2.625 in
Media Mapping Style
HQC
Reduction Type
Single
Output Bore Shaft Dia.
1.438 in
Standard
AGMA Service Class I
Output Torque Rating Range [Max]
1499 lb-in, 234 Nm
Input Motor HP
2
Output Torque
1483 lb-in
Media Mapping Output
H
Base Mounting Attachment
No Base
Motor Frame Size
B556C
Output Speed
87.5 rpm
Output Torque Rating Range [Min]
1000 lb-in, 160 Nm
Weight
57.1 LB
EAN or UPC
889208992269
We're here for you
with Service Centers across the country - We have your back