The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Material
Cast Iron, Standard Paint
Ratio
25:1
Base Mounting Attachment
No Base
Media Mapping Output
H
Output Bore Shaft Dia.
1.438 in
Media Mapping Style
HQC
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Input Power Rating
1.94 hp, 1.447 kW
Output Shaft
Hollow
Output Speed
70 rpm
Input Motor HP
2
Style
Right Angle
Media Mapping Hollow Bore
P23
Reduction Type
Single
Output Shaft Projection
Hollow Output
Center Distance Code
726
Rated Efficiency
87%
Standard
AGMA Service Class I
Fan Cooled
No
Output Torque
1514 lb-in
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Series
700
Motor Frame Size
B7140TC180C
Center Distance
2.625 in
Weight
57.1 LB
EAN or UPC
884107337920
We're here for you
with Service Centers across the country - We have your back