The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Base Mounting Attachment
No Base
Center Distance Code
730
Motor Frame Size
B7140TC180C
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Ratio
10:1
Material
Cast Iron, Standard Paint
Media Mapping Style
HQC
Output Bore Shaft Dia.
1.438 in
Media Mapping Hollow Bore
P23
Standard
AGMA Service Class I
Input Power Rating
5.28 hp, 3.937 kW
Media Mapping Output
H
Fan Cooled
No
Reduction Type
Single
Output Shaft Projection
Hollow Output
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Series
700
Center Distance
3 in
Output Shaft
Hollow
Style
Right Angle
Output Torque
1787 lb-in
Rated Efficiency
94%
Input Motor HP
5
Output Speed
175 rpm
Weight
77.1 LB
EAN or UPC
884107140353
We're here for you
with Service Centers across the country - We have your back