The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Output Speed
5.8 rpm
Style
Right Angle
Motor Frame Size
B556C
Fan Cooled
No
Media Mapping Output
H
Output Bore Shaft Dia.
1.25 in
Material
Cast Iron, Standard Paint
Input Motor HP
0.25
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Standard
AGMA Service Class I
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Media Mapping Hollow Bore
P20
Rated Efficiency
47%
Input Power Rating
0.2 hp, 0.149 kW
Center Distance
2.06 in
Center Distance Code
721
Output Torque
1025 lb-in
Output Shaft
Hollow
Ratio
300:1
Reduction Type
Double
Base Mounting Attachment
No Base
Media Mapping Style
HQCWC
Weight
49.1 LB
EAN or UPC
884107712086
We're here for you
with Service Centers across the country - We have your back