The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Standard
AGMA Service Class I
Output Speed
8.8 rpm
Input Power Rating
0.47 hp, 0.35 kW
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Reduction Type
Double
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Style
Right Angle
Media Mapping Style
HQCWC
Center Distance Code
726
Media Mapping Hollow Bore
P16
Output Torque
1875 lb-in
Fan Cooled
No
Output Bore Shaft Dia.
1 in
Center Distance
2.62 in
Ratio
200:1
Input Motor HP
0.50
Base Mounting Attachment
No Base
Media Mapping Output
H
Output Shaft
Hollow
Material
Cast Iron, Standard Paint
Rated Efficiency
55%
Motor Frame Size
B556C
Weight
67.1 LB
EAN or UPC
194208005018
We're here for you
with Service Centers across the country - We have your back