The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Style
Right Angle
Input Motor HP
0.25
Reduction Type
Double
Rated Efficiency
37%
Motor Frame Size
B556C
Base Mounting Attachment
High Vertical Base Right Mount
Center Distance
2.62 in
Center Distance Code
726
Media Mapping Style
HQCWC
Output Torque Rating Range [Max]
2499 lb-in, 234 Nm
Ratio
600:1
Standard
AGMA Service Class I
Material
Cast Iron, Standard Paint
Output Bore Shaft Dia.
1 in
Output Torque Rating Range [Min]
2000 lb-in, 160 Nm
Fan Cooled
No
Media Mapping Hollow Bore
P16
Output Torque
2000 lb-in
Input Power Rating
0.25 hp, 0.186 kW
Media Mapping Output
H
Output Shaft
Hollow
Output Speed
2.9 rpm
Media Mapping Base
C
Weight
80.1 LB
EAN or UPC
191191750475
We're here for you
with Service Centers across the country - We have your back