Skip to content Skip to navigation menu
Boston GearHQCWC730-300-B5-H-P28

HQCWC730-300-B5-H-P28

700 Series 300:1 Ratio Hollow Assembly Double Reduction Without Base Worm Gear Reducer
Item #119793094
  • Double Reduction
  • 300:1 Ratio
  • Hollow Assembly
Boston GearHQCWC730-300-B5-H-P28
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Reduction
  • 300:1 Ratio
  • Hollow Assembly

description

  • The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Material Cast Iron, Standard Paint
Motor Frame Size B556C
Input Motor HP 0.50
Output Torque Rating Range [Min] 3500 lb-in, 400 Nm
Base Mounting Attachment No Base
Fan Cooled No
Output Torque Rating Range [Max] 3999 lb-in, 499 Nm
Media Mapping Hollow Bore P28
Output Bore Shaft Dia. 1.75 in
Ratio 300:1
Media Mapping Style HQCWC
Media Mapping Output H
Output Shaft Hollow
Center Distance 3 in
Style Right Angle
Input Power Rating 0.57 hp, 0.425 kW
Reduction Type Double
Output Torque 3612 lb-in
Standard AGMA Service Class I
Output Speed 5.8 rpm
Rated Efficiency 58%
Center Distance Code 730
Weight 94.1 LB
EAN or UPC 194208145639
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison