Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Torque
620 lb-in
Input Motor HP
2
Output Speed
350 rpm
Media Mapping Output
H
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Output Bore Shaft Dia.
1.188 in
Motor Frame Size
B7140TC180C
Input Power Rating
3.66 hp, 2.729 kW
Rated Efficiency
94%
Series
700
Media Mapping Hollow Bore
P19
Material
Cast Iron, Standard Paint
Center Distance Code
721
Style
Right Angle
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Fan Cooled
No
Ratio
5:1
Reduction Type
Single
Center Distance
2.0625 in
Media Mapping Style
HRF
Standard
AGMA Service Class II
Output Shaft
Hollow
Base Mounting Attachment
No Base
Weight
38.1 LB
EAN or UPC
884107187471
We're here for you
with Service Centers across the country - We have your back