Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Standard
AGMA Service Class II
Input Power Rating
0.66 hp, 0.492 kW
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Ratio
50:1
Media Mapping Output
H
Output Shaft
Hollow
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Media Mapping Style
HRF
Media Mapping Hollow Bore
P20
Center Distance
2.0625 in
Motor Frame Size
B556C
Reduction Type
Single
Input Motor HP
0.50
Output Speed
35 rpm
Style
Right Angle
Rated Efficiency
72%
Output Bore Shaft Dia.
1.25 in
Fan Cooled
No
Base Mounting Attachment
No Base
Series
700
Output Torque
857 lb-in
Center Distance Code
721
Material
Cast Iron, Standard Paint
Weight
31.1 LB
EAN or UPC
889208180772
We're here for you
with Service Centers across the country - We have your back