Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Media Mapping Hollow Bore
P23
Fan Cooled
No
Output Speed
70 rpm
Ratio
25:1
Base Mounting Attachment
No Base
Media Mapping Output
H
Center Distance Code
724
Output Torque
1199 lb-in
Style
Right Angle
Rated Efficiency
86%
Media Mapping Style
HRF
Reduction Type
Single
Input Power Rating
1.55 hp, 1.156 kW
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Series
700
Input Motor HP
1.50
Material
Cast Iron, Standard Paint
Output Bore Shaft Dia.
1.438 in
Output Shaft
Hollow
Center Distance
2.375 in
Motor Frame Size
B556C
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Standard
AGMA Service Class I
Weight
42.1 LB
EAN or UPC
884107161136
We're here for you
with Service Centers across the country - We have your back