Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Fan Cooled
No
Media Mapping Output
H
Style
Right Angle
Reduction Type
Single
Motor Frame Size
B556C
Base Mounting Attachment
No Base
Media Mapping Style
HRF
Series
700
Output Shaft
Hollow
Media Mapping Hollow Bore
P23
Input Motor HP
1
Output Speed
58.3 rpm
Rated Efficiency
83%
Center Distance Code
724
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Material
Cast Iron, Standard Paint
Input Power Rating
1.33 hp, 0.992 kW
Standard
AGMA Service Class II
Output Torque
1200 lb-in
Output Bore Shaft Dia.
1.438 in
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Ratio
30:1
Center Distance
2.375 in
Weight
42.1 LB
EAN or UPC
884107179742
We're here for you
with Service Centers across the country - We have your back