Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Torque
1128 lb-in
Input Motor HP
0.75
Reduction Type
Single
Rated Efficiency
71%
Media Mapping Style
HRF
Output Shaft
Hollow
Output Bore Shaft Dia.
1.438 in
Input Power Rating
0.73 hp, 0.544 kW
Motor Frame Size
B556C
Ratio
60:1
Output Speed
29.2 rpm
Media Mapping Output
H
Series
700
Fan Cooled
No
Standard
AGMA Service Class I
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Center Distance
2.375 in
Media Mapping Hollow Bore
P23
Style
Right Angle
Base Mounting Attachment
No Base
Material
Cast Iron, Standard Paint
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Center Distance Code
724
Weight
42.1 LB
EAN or UPC
884107009551
We're here for you
with Service Centers across the country - We have your back