Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Torque
1345 lb-in
Center Distance Code
726
Base Mounting Attachment
No Base
Media Mapping Output
H
Motor Frame Size
B7140TC180C
Media Mapping Hollow Bore
P20
Input Power Rating
3.94 hp, 2.938 kW
Series
700
Center Distance
2.625 in
Rated Efficiency
95%
Output Bore Shaft Dia.
1.25 in
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Output Speed
175 rpm
Input Motor HP
3
Material
Cast Iron, Standard Paint
Reduction Type
Single
Style
Right Angle
Standard
AGMA Service Class II
Ratio
10:1
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Media Mapping Style
HRF
Output Shaft
Hollow
Fan Cooled
No
Weight
51.1 LB
EAN or UPC
884107379340
We're here for you
with Service Centers across the country - We have your back