Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Media Mapping Output
H
Reduction Type
Single
Center Distance
2.625 in
Standard
AGMA Service Class I
Media Mapping Hollow Bore
P20
Input Power Rating
2.95 hp, 2.2 kW
Style
Right Angle
Output Torque Rating Range [Min]
1000 lb-in, 160 Nm
Fan Cooled
No
Output Torque
1466 lb-in
Motor Frame Size
B7140TC180C
Output Torque Rating Range [Max]
1499 lb-in, 234 Nm
Media Mapping Style
HRF
Ratio
15:1
Base Mounting Attachment
No Base
Output Bore Shaft Dia.
1.25 in
Output Shaft
Hollow
Center Distance Code
726
Input Motor HP
3
Rated Efficiency
92%
Series
700
Output Speed
116.7 rpm
Material
Cast Iron, Standard Paint
Weight
57.1 LB
EAN or UPC
781711495551
We're here for you
with Service Centers across the country - We have your back