Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Material
Cast Iron, Standard Paint
Input Motor HP
2
Media Mapping Hollow Bore
P23
Center Distance Code
726
Output Torque Rating Range [Max]
1499 lb-in, 234 Nm
Reduction Type
Single
Series
700
Output Torque Rating Range [Min]
1000 lb-in, 160 Nm
Center Distance
2.625 in
Motor Frame Size
B556C
Fan Cooled
No
Output Torque
1483 lb-in
Input Power Rating
2.34 hp, 1.745 kW
Output Bore Shaft Dia.
1.438 in
Output Shaft
Hollow
Media Mapping Style
HRF
Base Mounting Attachment
No Base
Standard
AGMA Service Class I
Ratio
20:1
Output Speed
87.5 rpm
Media Mapping Output
H
Rated Efficiency
88%
Style
Right Angle
Weight
57.1 LB
EAN or UPC
884107189680
We're here for you
with Service Centers across the country - We have your back