Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Standard
AGMA Service Class I
Style
Parallel Shaft
Input Motor HP
0.25
Output Speed
17.5 rpm
Motor Frame Size
B556C
Output Torque
570 lb-in
Media Mapping Base
R
Center Distance Code
718
Material
Cast Iron, Standard Paint
Media Mapping Output
H
Rated Efficiency
70%
Center Distance
1.75 in
Media Mapping Hollow Bore
P16
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Output Bore Shaft Dia.
1 in
Output Shaft
Hollow
Reduction Type
Double
Fan Cooled
No
Ratio
100:1
Input Power Rating
0.23 hp, 0.172 kW
Media Mapping Style
HRFWA
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Base Mounting Attachment
Bost Mount Output Bracket Right Mount
Weight
41.1 LB
EAN or UPC
884107762685
We're here for you
with Service Centers across the country - We have your back