Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Rated Efficiency
24%
Ratio
1200:1
Base Mounting Attachment
Low Vertical Base Right Mount
Output Torque
1950 lb-in
Center Distance
2.62 in
Fan Cooled
No
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Style
Right Angle
Media Mapping Output
H
Center Distance Code
726
Output Bore Shaft Dia.
1.75 in
Input Motor HP
0.17
Motor Frame Size
B556C
Reduction Type
Double
Output Shaft
Hollow
Media Mapping Style
HRFWC
Output Speed
1.5 rpm
Input Power Rating
0.19 hp, 0.142 kW
Media Mapping Hollow Bore
P28
Material
Cast Iron, Standard Paint
Standard
AGMA Service Class I
Media Mapping Base
D
Weight
78.1 LB
EAN or UPC
889208412491
We're here for you
with Service Centers across the country - We have your back