Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Torque Rating Range [Max]
2499 lb-in, 234 Nm
Output Speed
2.9 rpm
Input Power Rating
0.25 hp, 0.186 kW
Ratio
600:1
Media Mapping Base
D
Input Motor HP
0.25
Output Shaft
Hollow
Output Torque
2000 lb-in
Output Bore Shaft Dia.
1.625 in
Material
Cast Iron, Standard Paint
Fan Cooled
No
Style
Right Angle
Base Mounting Attachment
Low Vertical Base Right Mount
Center Distance
2.62 in
Reduction Type
Double
Media Mapping Output
H
Media Mapping Hollow Bore
P26
Center Distance Code
726
Media Mapping Style
HRFWC
Rated Efficiency
37%
Output Torque Rating Range [Min]
2000 lb-in, 160 Nm
Motor Frame Size
B556C
Standard
AGMA Service Class I
Weight
78.1 LB
EAN or UPC
884107322063
We're here for you
with Service Centers across the country - We have your back